Beli omron timer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OMRON Solid State Timer H3cr-A (Pewaktu)
    Mulai

    Rp1.299.900

    OMRON Solid State Timer H3cr-A (Pewaktu)
    Deskripsi:
    Multiple time ranges and operation modes. High-voltage and low-voltage AC/DC free power supply. DIN48x48mm full multi-timer. Ecological design with reduced current consumption. Sequence check is easy with 0-set instantaneous output. Obtained UL, CSA, NK, LR. Compliant with EN61812-1. CE mark compatible. * Do not use the inverter output as a power source. * Since there is an inrush current, care must be taken when opening and closing the power supply of the timer body with a non-contact output such as a sensor.
  2. OMRON Solid State/Timer H3YN
    Mulai

    Rp1.099.900

    OMRON Solid State/Timer H3YN
    atribut:
    • Ambient Humidity to Use (%RH): 35~85
    • Influence of Temperature: ± 2% or less (at maximum scale time)
    • Influence of Voltage: ± 2% or less (at maximum scale time)
    • Insulation Resistance (MΩ): 100 or more (measured with DC500V mega)
    • Noise resistance: Square wave noise by noise simulator (pulse width 100ns / 1μs rising 1ns) ± 1.5kV
    • Operating Time Variation: ± 1% or less (at maximum scale time) (± 1% ± 10 ms or less for 1s range)
    • Outer Dimensions (WxDxH) (mm): 21.5 or less x 63 x 28 or less
    • Protection Class: IP40
    • Return Voltage: 10% or less of power supply voltage
    • Shock Resistance Malfunction (m/s²): 100, 6 directions 3 times each
    • Static Resistance (kV): 4 (malfunction), 8 (destruction)
    • Storage Temperature (°C): -25~+65 (no freezing)
    • Timer Function: Multifunctional
    • Type: Multi Timer
    • Vibration Resistance (Destruction) Frequency (Hz): 10 to 55, single amplitude 0.75mm, 3 directions, 1h each
    • Vibration Resistance (Malfunction) Frequency (Hz): 10~55, single amplitude 0.5 mm, 3 directions, 10 min each
  3. OMRON Timer H3YN-4 AC100-120 (Pengatur Waktu Otomatis)
    Mulai

    Rp729.900

    OMRON Timer H3YN-4 AC100-120 (Pengatur Waktu Otomatis)
    atribut:
    • Product Code: H3YN8017C
    • Family Type: H3YN
  4. OMRON Solid State Timer (Pewaktu)
    Mulai

    Rp969.900

    OMRON Solid State Timer (Pewaktu)
    Deskripsi:
    The number of models in stock has decreased significantly due to the use of two types of AC / DC free power supplies. Ecology design that suppresses current consumption for various applications with 8-operation mode multi (11-pin type) and 5-operation mode multi (8-pin type) 0 Setting Instant output makes sequence check easy. Socket (P3G-08) is attached to shorten the body to 75 mm below the neck (H3CR-A8E AC100-240V / DC100-125V). PNP input type is also available UL, CSA, NK, LR, CCC acquisition, EN61812-1 compliant, CE mark compliant
  5. OMRON Ratchet Relay G4Q
    Mulai

    Rp1.599.900

    OMRON Ratchet Relay G4Q
    atribut:
    • Ambient Humidity to Use (%RH): 5~85
    • CR Circuit: None
    • Classification: Standard type
    • Contact Configuration: 2c
    • Contact Material: Ag alloy
    • Contact Resistance (miliΩ): 50 or less, DC5V 1A, based on voltage drop method.
    • Electrical Durability: 500,000 steps or more (rated load switching frequency 1200 times / h)
    • Insulation Resistance (MΩ): 100 or more [Measured at the same location as for withstand voltage with a DC500V insulation resistance meter. Ambient temperature 23°C]
    • Maximum Permissible Voltage (V): Percentage of rated voltage: 110%
    • Mechanical Durability: More than 5 million steps (opening and closing frequency 1200 times / h)
    • Number of Pins: 8
    • Number of Poles: 2
    • Operating Temperature Range (°C): -10 to 55 (no condensation or freezing)
    • Operating Voltage: Rated voltage: 80% or less
    • Power Consumption: Approx. 13.5 at startup, approx. 6.4 at rated
    • Return Voltage: Rated voltage: 10% or more
    • Type: General relay
    • With or Without Diode: None
  6. OMRON Timer Relay H3CR-A Type (Pengatur Waktu Otomatis)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp699.900

    OMRON Timer Relay H3CR-A Type (Pengatur Waktu Otomatis)
    Deskripsi:
    Time range, multi mode of operation mode. High pressure, low pressure Two types of AC / DC free power supply. Full multi timer with DIN 48 x 48 mm. Ecology design with reduced current consumption. 0 Setting Easy sequence check by instantaneous output. UL, CSA, NK, LR acquired. Conformed to EN 61812-1. CE mark correspondence.Withstand voltage:Between the charging metal part and the non-charging metal part: AC 2000 V 50/60 Hz 1 min Between the control output and the operation circuit : AC 2000 V 50/60 Hz 1 min Between the different pole contacts: AC 2000 V 50/60 Hz 1 min Between the noncontinuous contacts: AC 1000 V 50/60 Hz 1 minPower consumption:Relay ON / About 2 VA (1.6 W) Relay OFF / About 1.3 VA (1.1 W ) (AC 240V at 60Hz)Input- Short circuit impedance 1 kΩ or less - Short circuit residual voltage 1 V or less - Open circuit impedance 100 kΩ or moreControl output- AC 250 V / DC 30 5 A DC 125 V 0.15 A Resistive load (cos Φ = 1) Minimum applied load DC 5 V 10 mA (P level, reference value)Set time:(Sec, min, hrs) 0.3 - 3, (10 h) 3 - 30 (sec, min, hrs) Number of graduations: (time unit) 1.2: (sec) 0.05 - 1.2, (min, hrs) 0.12 - 12: (sec, min, hrs) 1.2 to 12, (10 h) 12 to 120 30: (sec, min, hrs) 3 to 30, (10 h) 30 to 300
    atribut:
    • Ambient Operating Humidity (%): 35 to 85
    • Impact Resistance Durability (m/s²): 1000
    • Inputs: No-voltage
    • Installation Type: Socket
    • Operating Temperature (°C): -10 to +55
    • Outer Dimensions (mm): 48x81.6x48
    • Output Type: Relay
    • Size: 1/16 DIN (48x48mm)
    • Storage Temperature Range (°C): -25 to +65
    • Terminal: Plug-in
    • Time Range (s-hour): 0.05 to 300
    • Type: Analog
  7. OMRON Digital Timer (Pengatur Waktu Otomatis)
    Mulai

    Rp1.399.900

    OMRON Digital Timer (Pengatur Waktu Otomatis)
    atribut:
    • Power Failure Memory: EEP-ROM (Rewritable more than 100,000 times) Data retention: 10 years or more
    • Output Type: Contact output (time limit 1c)
    • Color: Front panel: Light gray (5Y7 / 1)
    • Protection Class: IEC standard IP66, UL508 Type 4X (indoor), but only on panel surface (when using waterproof packing Y92S-29)
    • Control Output: AC250/DC30V 5A resistive load (cosΦ=1) Minimum applicable load: DC5V 10mA (P level, reference value)
    • Type of Sign: Embedded mounting, surface mounting (shared)
    • Character Height (mm): (LCD) Clock value: 10 Set value: 6
    • Influence of Voltage: (Ratio to set value) ±0.01%±0.05s or less (for power supply start) ±0.005%±0.03s or less (for signal start)
    • Input Method: Non-voltage input short-circuit impedance: 1 kΩ or less (outflow current approx. 12 mA at 0 Ω) Short-circuit residual voltage: 3 V or less Open-circuit impedance: 100 kΩ or more
    • Input Signal: Signal, reset
    • Insulation Resistance (MΩ): (Between conductive part terminals and exposed non-current-carrying metal parts, between discontinuous contacts) 100 or more (at DC500V megger)
    • Number of Digits: 4 digits
    • Operating Ambient Temperature (°C): -10 to + 55 (when closely attached: -10 to + 50 ° C) (with no icing or condensation)
    • Power Consumption: About 6.2VA
    • Power Supply Voltage (V) : AC100 to 240
    • Service Life: Mechanical: 10 million times or more (no load, switching frequency 1800 times/h, ambient temperature conditions: 23°C) Electrical: 100,000 times or more (AC250V 5A resistance load, 1800 times/h, ambient temperature conditions: 23°C )
    • Storage Temperature (°C): -25 to + 70 ° C (with no icing or condensation)
    • Terminal Structure: Socket type (8 pins)
  8. OMRON Solid State Timer (Pewaktu)
    Mulai

    Rp999.900

    OMRON Solid State Timer (Pewaktu)
    atribut:
    • Adjustable Time: 0.05s to 300h
  9. OMRON Timer
    Mulai

    Rp98.900

    OMRON Timer
    atribut:
    • Shape: PF (surface connection)
    • Continuous Current (A): 5
    • Insulation Resistance (MΩ): 1000 or more (Measure the same part as the withstand voltage with a DC500V insulation resistance meter)
    • Number of Pins: 8
    • Withstand Voltage (V/minute): Between terminals: AC2000
  10. OMRON Solid State Timer H3cr-F
    Mulai

    Rp2.499.900

    OMRON Solid State Timer H3cr-F
    Deskripsi:
    Improved resistance to power supply waveform distortion. Obtained UL, CSA, LR, NK. EN61812-1 compliant safety design. CE mark compatible. 14 time ranges can be selected between 0.05 seconds and 30 hours. 0 setting instantaneous output is possible. By turning the scale all the way to the 0 direction, the instantaneous output is made, making it easy to check the sequence operation. * Do not use the inverter output as a power source. * Since there is an inrush current, care must be taken when opening and closing the power supply of the timer body with a non-contact output such as a sensor.
  11. OMRON Solid State Timer H3Y-4
    Mulai

    Rp509.900

    OMRON Solid State Timer H3Y-4
    atribut:
    • Accuracy of Operating Time: ±1% FS Maximum
    • Case Color: Beige
    • Control Output Type: 4PDT
    • Enclosure Rating: IP40
    • Storage Temperature (°C): -25 to 65
  12. Schneider Electric Miniature Plug-in Relay Zelio RXM 4 C/O (Relai Mini)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp38.900

    Schneider Electric Miniature Plug-in Relay Zelio RXM 4 C/O (Relai Mini)
    atribut:
    • Contacts Type And Composition: 4 C/O
    • Control Type: Lockable test button
    • Product or Component Type: Plug-In Relay
    • Range of Product: Zelio Relay
  13. OMRON Mini Power Relay MY4 (Relai Daya)
    Mulai

    Rp279.900

    OMRON Mini Power Relay MY4 (Relai Daya)
    Deskripsi:
    Corresponds to environmental conservation by eliminating the use of lead. Additional acquisition of VDE standard (Germany) and IMQ standard (Italy) . By changing the color of the AC/DC coil tape, the identification of the AC/DC specification is improved.
  14. OMRON Solid State Timer H3CR-A series (Pewaktu)
    Mulai

    Rp1.099.900

    OMRON Solid State Timer H3CR-A series (Pewaktu)
    atribut:
    • Ambient Humidity to Use (%RH): 35~85
    • Influence of Temperature: ±1% or less (percentage of maximum scale) or less (±1% ±10ms or less for 1.2s and 3s ranges)
    • Insulation Resistance (MΩ): 100 or more (with DC500V mega)
    • Noise resistance: Square wave noise by noise simulator (pulse width 100ns/1μs rise time 1ns) ±1.5kV, but ±600V between non-voltage input terminals
    • Operating Temperature Range (°C): -10 to 55 (no condensation or freezing)
    • Operating Time Variation: ±0.2% or less (percentage of maximum scale) or less (±0.2% ±10ms or less for 1.2s and 3s ranges)
    • Power Reset: Minimum power open time: 0.1s
    • Protection Class: IP40 (panel surface)
    • Return Time (s): 0.1 or less
    • Return Voltage: 10% or less of power supply voltage
    • Storage Temperature (°C): -25 to 65 (no condensation or freezing)
    • Storage Temperature Range (°C): -25~+65 (no freezing)
    • Time Axis Range: 6-stage switching type
  15. OMRON Timer H3YN (Pengatur Waktu)
    Mulai

    Rp859.900

    OMRON Timer H3YN (Pengatur Waktu)
    atribut:
    • Family Type: H3YN
  16. OMRON Ratchet Relay (Relai Pengunci)
    Mulai

    Rp1.599.900

    OMRON Ratchet Relay (Relai Pengunci)
    Deskripsi:
    Each contact of 2 poles alternates with each pulse. Suitable for alternate operation and switching operation of motors. The contacts are switched by adopting a unique ratchet mechanism. Clears withstand voltage AC 2,000V.
    atribut:
    • Contact Configuration: 2c
  17. OMRON Solid State Timer H3YN-B
    Mulai

    Rp1.099.900

    OMRON Solid State Timer H3YN-B
    atribut:
    • Ambient Humidity to Use (%RH): 35~85
    • Influence of Temperature: ± 2% or less (at maximum scale time)
    • Influence of Voltage: ± 2% or less (at maximum scale time)
    • Insulation Resistance (MΩ): 100 or more (measured with DC500V mega)
    • Noise resistance: Square wave noise by noise simulator (pulse width 100ns / 1μs rising 1ns) ± 1.5kV
    • Operating Time Variation: ± 1% or less (at maximum scale time) (± 1% ± 10 ms or less for 1s range)
    • Outer Dimensions (WxDxH) (mm): 21.5 or less x 63 x 28 or less
    • Protection Class: IP40
    • Return Voltage: 10% or less of power supply voltage
    • Shock Resistance Malfunction (m/s²): 100, 6 directions 3 times each
    • Static Resistance (kV): 4 (malfunction), 8 (destruction)
    • Storage Temperature (°C): -25~+65 (no freezing)
    • Type: Multi Timer
    • Vibration Resistance (Destruction) Frequency (Hz): 10 to 55, single amplitude 0.75mm, 3 directions, 1h each
    • Vibration Resistance (Malfunction) Frequency (Hz): 10~55, single amplitude 0.5 mm, 3 directions, 10 min each
  18. Autonics Timer
    Mulai

    Rp119.900

    Autonics Timer
    atribut:
    • Operation Method: Time setting
    • Time Operation: power on start
    • Terminal: 8-pin plug
Daftar Harga omron timer Terbaru October 2026
OMRON Solid State Timer H3cr-A (Pewaktu)Rp1.299.900
OMRON Solid State/Timer H3YNRp1.099.900
OMRON Timer H3YN-4 AC100-120 (Pengatur Waktu Otomatis)Rp729.900
OMRON Solid State Timer (Pewaktu)Rp969.900
OMRON Ratchet Relay G4QRp1.599.900
OMRON Timer Relay H3CR-A Type (Pengatur Waktu Otomatis)Rp699.900
OMRON Digital Timer (Pengatur Waktu Otomatis)Rp1.399.900
OMRON Solid State Timer (Pewaktu)Rp999.900
OMRON TimerRp98.900
OMRON Solid State Timer H3cr-FRp2.499.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait